Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859171 ORIENTABLE STRAIGHT FITTING + SPRING 12/10-G3/8IN
MECALINE 859171 ORIENTABLE STRAIGHT FITTING + SPRING 12/10-G3/8IN
SWIVEL MALE PARALLEL STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859171
rubix:
216A2653
ean:
3660338142055
Technical specifications
Connecting diameter
g3/8 ''
Material
nickel-plated brass
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859171 ORIENTABLE STRAIGHT FITTING + SPRING 12/10-G3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
g3/8 ''
Material
nickel-plated brass
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.94
excl. VAT
/
Each
£
7.13
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
MECALINE 859305 WASHER BI-MATERIAL A 1/2
MECALINE MALE ELBOW 12-R1/4IN859518
MECALINE 859652 BANJO FITTING MALE ADJUSTABLE 22-G3/4IN
MECALINE 869361 NON-ORIENTABLE STRAIGHT MALE FITTING 10X8 R3/8IN
MECALINE NUT 14 859044
MECALINE 858600 MALE TEE 12X10 -R3/8IN
MECALINE 859715 CAPTIVE POLYAMIDE SEAL MM5
MECALINE 859523 MALE ELBOW 15-R1/2IN
MECALINE 859316 NUT WITH SPRING 6/4
MECALINE 859602 FEMALE STRAIGHT FITTING 4-1/8
MECALINE 859527 MALE ELBOW 2 2R3/4IN R
MECALINE 859104 ORIENTABLE STRAIGHT FITTING 12/10-R3/8IN
NORGREN 36000530 M ELB ADAPTER
MECALINE 858904 NUT 5/3-M7X0 75
SMC KFG2T1008-04S INSERT FITTING