Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859652 BANJO FITTING MALE ADJUSTABLE 22-G3/4IN
MECALINE 859652 BANJO FITTING MALE ADJUSTABLE 22-G3/4IN
BANJO BRASS COMPRESSION FITTING
References
mecaline:
859652
rubix:
216A2494
ean:
3660338146442
Technical specifications
Connecting diameter
G3/4 ''
Material
Brass
Connecting diameter 2
22 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859652 BANJO FITTING MALE ADJUSTABLE 22-G3/4IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G3/4 ''
Material
Brass
Connecting diameter 2
22 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
55.64
excl. VAT
/
Each
Ā£
66.77
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
MECALINE 734345 MALE TEE 10X8 R3/8IN
MECALINE 859495 FEMALE TEE FITTING 18-1/2
MECALINE 869392 STRAIGHT MALE FITTING 4- R1/8IN
MECALINE 859149 ORIENTABLE FITTING WITH SPRING FOR HOSE 8/6-R1/8IN
MECALINE 858687 NUT 14
SMC KFG2H1075-04S INSERT FITTING
MECALINE 859289 DOUBLE BANJO 6/4-M5
MECALINE 859088 TAPERED ORIENTABLE STRAIGHT MALE FITTING6/4-1/8 - R
SMC KFG2T1210-02S INSERT FITTING
MECALINE 859531 FEMALE ELBOW 6-R1/4IN
MECALINE 859128 METRIC MALE STRAIGHT FITTING 6/4-M12X1
MECALINE 859094 ORIENTABLE STRAIGHT MALE FITTING 12/8-R3/8IN
MECALINE 859479 BRANCH FITTING 14 R1/2IN
MECALINE 859297 DOUBLE BANJO 10/8-1/2
MECALINE 858910 NUT 15/12 5-M20X1