References
Festo:NPFC-Y-3G14-F
Rubix:118A5226
Manufacturer :8030228
EAN:4052568063306

Documents
Product details : FESTO 8030228 Y-FITTING NPFC-Y-3G14-F
Y-fitting NPFC-Y-3G14-F Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 41,59 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | g 1/4 |
| Profile | y |
| Connection 2 | 11.5 |
Show UNSPSC/ECL@SS
£ 26.20 excl. VAT
/ 10 pieces
£ 31.44 incl. VAT
- Delivery usually within ( 2 ) days