MECALINE 859487 FEMALE TEE FITTING 10-3/8


FEMALE TEE BRASS COMPRESSION FITTING

References
mecaline:859487
rubix:216A2600
ean:3660338144905
859481
brand logo
Technical specifications
Connecting diameterG3/8 ''
MaterialBrass
Connecting diameter 210 mm

Product details : MECALINE 859487 FEMALE TEE FITTING 10-3/8


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameterG3/8 ''
MaterialBrass
Connecting diameter 210 mm
Show UNSPSC/ECL@SS
Ā£ 8.26 excl. VAT
/ Each
Ā£ 9.91 incl. VAT
  • Usually arrives within 14 working days