Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859162 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1.5
MECALINE 859162 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1.5
SWIVEL MALE PARALLEL STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859162
rubix:
216A2652
ean:
3660338141966
Technical specifications
Connecting diameter
M12x1x1,5 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859162 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1.5
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
M12x1x1,5 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.95
excl. VAT
/
Each
£
3.54
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
MECALINE 859317 NUT WITH SPRING 8/6
MECALINE 859091 ORIENTABLE STRAIGHT MALE FITTING 8/6-R1/4IN
MECALINE 859154 ORIENTABLE FITTING WITH SPRING FOR HOSE 12/10-R3/8IN
SMC KFG2H1210-03S INSERT FITTING
MECALINE 858608 STRAIGHT MALE FITTING 14 - R1/2IN
MECALINE 9241922 MALE ELBOW 6-R1/4IN859511
MECALINE 859632 ADAPTER -6-G1/4IN
SMC KFG2L0806-03S INSERT FITTING
MECALINE 859054 PLUG 12
MECALINE 869413 ELBOW FITTING 8 R1/4IN
MECALINE 859260 CORPS SIMPLE P/BANJO 4/2 7-1/8
SMC KFG2V1008-03S INSERT FITTING
MECALINE 859279 CORPS SIMPLE P/BANJO 12/10-1/2
MECALINE 859269 SINGLE BANJO 6/4-M6
NORGREN 36000521 M ELB ADAPTER