MECALINE 859079 SINGLE BANJO HOUSING 4/2 7-M5
SINGLE BANJO BODY PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859079
Rubix:216A2413
EAN:3660338141218

Documents
Product details : MECALINE 859079 SINGLE BANJO HOUSING 4/2 7-M5
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | m5 '' |
|---|---|
| Connecting diameter 2 | 4 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 2.01 excl. VAT
/ Each
£ 2.41 incl. VAT
- Usually arrives within 14 working days
