MECALINE 859524 MALE ELBOW 16-R1/2IN
MALE TAPER ELBOW BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859524
Rubix:216A2754
EAN:3660338145254

Documents
Product details : MECALINE 859524 MALE ELBOW 16-R1/2IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | r1/2 '' |
|---|---|
| Connecting diameter 2 | 16 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 11.61 excl. VAT
/ Each
£ 13.93 incl. VAT
- Usually arrives within 14 working days
