References
SMC:KFP-04
Rubix:393A8308
Manufacturer :KFP-04

Documents
Product details : SMC KFP-04 PLUG INSERT FITTING
KF insert fittings are suitable for use with nylon, soft nylon and polyurethane types of tubing. The insert mechanism provides reliable retaining force on both sides of the tube (inside and outside). The KF series can used for a wide range of pressures from vacuum up to a pressure of 1.0MPa.
Strengths
Suitablefor use with nylon, soft nylon and urethane tubing
Large retaining force
Low tightening torque
Wide range of pressures from vacuum up to 1.0MPa
Technical specifications
Attributes
| Connecting diameter | 4 mm |
|---|---|
| Connecting diameter 2 | 6,5 mm |
| Material | nylon |
| Type of threading | metric |
| Type | plug |
| Model | kfp |
Show UNSPSC/ECL@SS
£ 1.76 excl. VAT
/ Each
£ 2.11 incl. VAT
- Delivery usually within ( 24 ) days