MECALINE 859114 MALE STRAIGHT FITTING 8/6-G3/8IN
MALE PARALLEL STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859114
Rubix:216A2385
EAN:3660338141522

Documents
Product details : MECALINE 859114 MALE STRAIGHT FITTING 8/6-G3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | g3/8 '' |
|---|---|
| Connecting diameter 2 | 8 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 3.21 excl. VAT
/ Each
£ 3.85 incl. VAT
- Usually arrives within 14 working days
