Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859244 MALE ORIENTABLE TEE 8/6-G1/8IN
MECALINE 859244 MALE ORIENTABLE TEE 8/6-G1/8IN
SWIVEL MALE PARALLEL TEE PUSH-ON FITTING
References
mecaline:
859244
rubix:
216A2288
ean:
3660338142697
Technical specifications
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859244 MALE ORIENTABLE TEE 8/6-G1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.76
excl. VAT
/
Each
£
6.91
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE NUT 10 859042
MECALINE 859415 STRAIGHT FEMALE FITTING 12-3/8
MECALINE 859264 SINGLE BANJO 5/3-M5
MECALINE 859226 ORIENTABLE ELBOW 10/8-G1/4IN
MECALINE 859312 WASHER BI-MATERIAL B 1/2
MECALINE 859713 CAPTIVE POLYAMIDE SEAL 1IN
MECALINE 859316 NUT WITH SPRING 6/4
MECALINE 859214 ORIENTABLE ELBOW 4/2 7- R1/8IN
MECALINE 859405 TEE FITTING 18-R1/2IN
MECALINE 859246 MALE ORIENTABLE TEE 10/8-G1/8IN
MECALINE 869412 ELBOW FITTING 8 R1/8IN
MECALINE 859271 SINGLE BANJO 8/6-1/4
MECALINE 859646 BANJO FITTING MALE ADJUSTABLE 8-G3/8IN
NORGREN 36053013 STR M ADAPTER
MECALINE 858596 MALE TEE 4X2 7-R1/8IN