Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859478 BRANCH FITTING 12 R1/2IN
MECALINE 859478 BRANCH FITTING 12 R1/2IN
MALE TAPER RUN-TEE BRASS COMPRESSION FITTING
References
mecaline:
859478
rubix:
216A2731
ean:
3660338144820
Technical specifications
Connecting diameter
R1/2 ''
Material
Brass
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859478 BRANCH FITTING 12 R1/2IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
R1/2 ''
Material
Brass
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
8.87
excl. VAT
/
Each
Ā£
10.64
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 859454 TEE FITTING 8 R3/8IN
MECALINE 859635 ADAPTER -8-G3/8IN
MECALINE 859122 MALE STRAIGHT FITTING 15/12 5-G1/2IN
SMC KFV06-01-X2 SWIVEL ELBOW 6MM TO 1/8 BSP
MECALINE 859544 FEMALE ELBOW 18-R1/2IN
MECALINE 859410 STRAIGHT FEMALE FITTING 8-1/8
MECALINE 859604 FEMALE STRAIGHT FITTING 6-1/8
MECALINE 859529 FEMALE ELBOW 4-R1/8IN
MECALINE 859263 SINGLE BANJO 5/3-1/8
MECALINE 859634 ADAPTER -8-G1/4IN
MECALINE 859490 FEMALE TEE FITTING 12-3/8
MECALINE 859186 FEMALE STRAIGHT FITTING WITH SPRING 6/4-G1/8IN
MECALINE 869677 OLIVE 12
MECALINE 859296 DOUBLE BANJO 10/8-3/8
SMC KFG2T1075-04S INSERT FITTING