Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859544 FEMALE ELBOW 18-R1/2IN
MECALINE 859544 FEMALE ELBOW 18-R1/2IN
FEMALE ELBOW BRASS COMPRESSION FITTING
References
mecaline:
859544
rubix:
216A2548
ean:
3660338145445
Technical specifications
Connecting diameter
g1/2 ''
Material
brass
Connecting diameter 2
18 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859544 FEMALE ELBOW 18-R1/2IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
g1/2 ''
Material
brass
Connecting diameter 2
18 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
13.10
excl. VAT
/
Each
Ā£
15.72
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
SMC KFG2L1613-04S INSERT FITTING
SMC KFG2L1209-03S INSERT FITTING
MECALINE 859307 WASHER BI-MATERIAL A 1
MECALINE 859119 MALE STRAIGHT FITTING 10/8-G1/2IN
MECALINE 859413 STRAIGHT FEMALE FITTING 10-1/4
MECALINE 859093 ORIENTABLE STRAIGHT MALE FITTING10/8-R1/4IN
MECALINE 859531 FEMALE ELBOW 6-R1/4IN
SMC KFG2T1210-04S INSERT FITTING
MECALINE 859490 FEMALE TEE FITTING 12-3/8
MECALINE 862082 FERULE 8MM
MECALINE 859644 BANJO FITTING MALE ADJUSTABLE 8-G1/8IN
MECALINE 859645 BANJO FITTING MALE ADJUSTABLE 8-G1/4IN
MECALINE 858615 ELBOW FITTING 14-R1/2IN
SMC KFF08U-02 INSERT FITTING
SMC KFH10U-04 FITTING