MECALINE 859490 FEMALE TEE FITTING 12-3/8


FEMALE TEE BRASS COMPRESSION FITTING

References
mecaline:859490
rubix:216A2603
ean:3660338144936
859484
brand logo
Technical specifications
Connecting diameterG3/8 ''
MaterialBrass
Connecting diameter 212 mm

Product details : MECALINE 859490 FEMALE TEE FITTING 12-3/8


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameterG3/8 ''
MaterialBrass
Connecting diameter 212 mm
Show UNSPSC/ECL@SS
£ 9.87 excl. VAT
/ Each
£ 11.84 incl. VAT
  • Usually arrives within 14 working days