Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859144 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 12/10 R3/8IN
MECALINE 859144 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 12/10 R3/8IN
MALE TAPER STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859144
rubix:
216A2728
ean:
3660338141805
Technical specifications
Connecting diameter
R3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859144 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 12/10 R3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.20
excl. VAT
/
Each
£
5.04
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 859189 FEMALE STRAIGHT FITTING WITH SPRING 9/6-G1/8IN
MECALINE 859604 FEMALE STRAIGHT FITTING 6-1/8
MECALINE 859641 BANJO FITTING MALE ADJUSTABLE 4-G1/8IN
SMC KFG2T1209-03S INSERT FITTING
MECALINE 859232 FEMALE ELBOW 8/6-G1/4IN
MECALINE STRAIGHT MALE 8-G1/4IN859593
MECALINE 859157 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4-G1/4IN
MECALINE 859081 SINGLE BANJO H 5/3-M5
MECALINE 869670 NUT 10
MECALINE 858588 NON ORIENTABLE ELBOW 10X8 - 10X8 R1/2IN
MECALINE 859469 BRANCH FITTING 4-R1/8IN
MECALINE 859252 FITTING BRANCH 8/6-R1/8IN
MECALINE 859414 STRAIGHT FEMALE FITTING 10-3/8
MECALINE 869417 ELBOW FITTING 12 R3/8IN
MECALINE 869401 STRAIGHT MALE FITTING 12-R1/2IN