Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859469 BRANCH FITTING 4-R1/8IN
MECALINE 859469 BRANCH FITTING 4-R1/8IN
MALE TAPER RUN-TEE BRASS COMPRESSION FITTING
References
mecaline:
859469
rubix:
216A2734
ean:
3660338144738
Technical specifications
Connecting diameter
R1/8 ''
Material
Brass
Connecting diameter 2
4 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859469 BRANCH FITTING 4-R1/8IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
R1/8 ''
Material
Brass
Connecting diameter 2
4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
3.64
excl. VAT
/
Each
Ā£
4.37
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 859606 FEMALE STRAIGHT FITTING 8-1/8
MECALINE 859305 WASHER BI-MATERIAL A 1/2
MECALINE 859125 METRIC MALE STRAIGHT FITTING 4/2 7-M6
MECALINE 859021 OLIVE 18 L
MECALINE 859307 WASHER BI-MATERIAL A 1
MECALINE 859543 FEMALE ELBOW 16-R1/2IN
MECALINE 859539 FEMALE ELBOW 12-R3/8IN
MECALINE 859093 ORIENTABLE STRAIGHT MALE FITTING10/8-R1/4IN
MECALINE 869670 NUT 10
MECALINE 859413 STRAIGHT FEMALE FITTING 10-1/4
MECALINE 859529 FEMALE ELBOW 4-R1/8IN
MECALINE 859162 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1.5
MECALINE 859530 FEMALE ELBOW 6-R1/8IN
MECALINE 869379 NON ORIENTABLE ELBOW 10X8-R1/4IN
SMC KFG2H1008-04S INSERT FITTING