Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 858904 NUT 5/3-M7X0 75
MECALINE 858904 NUT 5/3-M7X0 75
NUT FOR PUSH-ON FITTING
References
mecaline:
858904
rubix:
216A2339
ean:
3660338139727
Technical specifications
Material
nickel-plated brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858904 NUT 5/3-M7X0 75
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Model
tubo 5/3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.53
excl. VAT
/
Each
£
0.64
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 862083 FERULE 10MM
MECALINE 859264 SINGLE BANJO 5/3-M5
MECALINE MALE ELBOW 8-R3/8IN859514
SMC KFG2L1075-03S INSERT FITTING
MECALINE 859451 TEE FITTING 6-R1/4IN
MECALINE 859245 MALE ORIENTABLE TEE 8/6-G1/4IN
MECALINE 859462 TEE FITTING 14 R1/2IN
MECALINE 859095 ORIENTABLE STRAIGHT MALE FITTING 12/10-R3/8IN
SMC KFV12N-04-X2 INSERT FITTING
MECALINE 858568 MALE STRAIGHT FITTING 8X6R1/2IN
MECALINE 859397 TEE FITTING 8-R3/8IN
MECALINE 859144 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 12/10 R3/8IN
MECALINE 859649 BANJO FITTING MALE ADJUSTABLE 14-G1/4IN
MECALINE 859160 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1
MECALINE 859423 BANJO FITTING 6-G 1/8IN