Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859401 TEE FITTING 12-R1/2IN
MECALINE 859401 TEE FITTING 12-R1/2IN
MALE TAPER TEE COMPRESSION FITTING
References
mecaline:
859401
rubix:
216A2785
ean:
3660338144110
Technical specifications
Connecting diameter
r1/2 ''
Material
nickel-plated brass body
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859401 TEE FITTING 12-R1/2IN
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Connecting diameter
r1/2 ''
Material
nickel-plated brass body
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
7.23
excl. VAT
/
Each
Ā£
8.68
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
SMC KFG2T1210-03S INSERT FITTING
MECALINE 859424 BANJO FITTING 6-G 1/4IN
MECALINE 859536 FEMALE ELBOW 10-R3/8IN
MECALINE 859471 BRANCH FITTING 6-R1/4IN
MECALINE 859288 DOUBLE BANJO 6/4-3/8
MECALINE 859276 SINGLE BANJO 10/8-3/8
MECALINE 859228 FEMALE ELBOW 5/3-G1/8IN
MECALINE 859631 ADAPTER -6-G1/8IN
MECALINE 859264 SINGLE BANJO 5/3-M5
MECALINE 859478 BRANCH FITTING 12 R1/2IN
MECALINE 859052 PLUG 8
MECALINE 869670 NUT 10
MECALINE 858590 NON ORIENTABLE ELBOW 15X12.5 R1/2IN
MECALINE 859399 TEE FITTING 10-R3/8IN
SMC KFG2V1008-02S INSERT FITTING