Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859228 FEMALE ELBOW 5/3-G1/8IN
MECALINE 859228 FEMALE ELBOW 5/3-G1/8IN
SWIVEL FEMALE ELBOW PUSH-ON FITTING
References
mecaline:
859228
rubix:
216A2269
ean:
3660338142550
Technical specifications
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
5 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859228 FEMALE ELBOW 5/3-G1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.40
excl. VAT
/
Each
£
2.88
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE 859257 FITTING BRANCH 12/10-R3/8IN
MECALINE 859289 DOUBLE BANJO 6/4-M5
MECALINE 858586 NON ORIENTABLE ELBOW 8X6 - 8X6-R1/2IN
MECALINE 859295 DOUBLE BANJO 10/8-1/4
NORGREN 36000530 M ELB ADAPTER
MECALINE 859243 MALE ORIENTABLE TEE 6/4-G1/4IN
CAMOZZI FITTING STRAIGHT CAM-1050-6-1/8
MECALINE 859312 WASHER BI-MATERIAL B 1/2
MECALINE 859449 TEE FITTING 4 R1/8IN
MECALINE 859609 FEMALE STRAIGHT FITTING 10-1/4
SMC KFG2L1075-04S INSERT FITTING
NORGREN 36050102 4MM TUBING SLEEVE
SMC KFG2T1613-03S INSERT FITTING
MECALINE 869673 OLIVE 4
MECALINE 859164 ORIENTABLE STRAIGHT FITTING WITH SPRING 8/6 G1/4IN