Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859288 DOUBLE BANJO 6/4-3/8
MECALINE 859288 DOUBLE BANJO 6/4-3/8
DOUBLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859288
rubix:
216A2252
ean:
3660338143106
Technical specifications
Connecting diameter
3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859288 DOUBLE BANJO 6/4-3/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.62
excl. VAT
/
Each
£
7.94
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 859132 METRIC MALE STRAIGHT FITTING 6/4-M6
MECALINE 859115 MALE STRAIGHT FITTING 8/6-G1/2IN
MECALINE 859489 FEMALE TEE FITTING 12-1/4
MECALINE 859493 FEMALE TEE FITTING 15-1/2
MECALINE 859313 WASHER BI-MATERIAL B 3/4
MECALINE 859633 ADAPTER -8-G1/8IN
MECALINE 869659 FITTING FOR SPIRAL G1/4IN HOSE TUBE 6/4
MECALINE 859212 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 5
MECALINE 859524 MALE ELBOW 16-R1/2IN
SMC KFV08N-01-X2 INSERT FITTING
MECALINE 859607 FEMALE STRAIGHT FITTING 8-1/4
MECALINE 859712 CAPTIVE POLYAMIDE SEAL 3/4
MECALINE 859605 FEMALE STRAIGHT FITTING 6-1/4
MECALINE 859243 MALE ORIENTABLE TEE 6/4-G1/4IN
MECALINE 859174 FEMALE STRAIGHT FITTING 6/4-G1/8IN