Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 858600 MALE TEE 12X10 -R3/8IN
MECALINE 858600 MALE TEE 12X10 -R3/8IN
MALE TAPER TEE PUSH-ON FITTING
References
mecaline:
858600
rubix:
216A2299
ean:
3660338136702
Technical specifications
Connecting diameter
R3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
12 mm
Product details
Technical specifications
Product details : MECALINE 858600 MALE TEE 12X10 -R3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R3/8 ''
Material
Nickel-plated brass
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.69
excl. VAT
/
Each
£
9.23
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 858907 NUT 8/6-M12X1
MECALINE 859229 FEMALE ELBOW 6/4-G1/8IN
MECALINE 869398 STRAIGHT MALE FITTING 10-R1/4IN
SMC KFH12N-04-X2 INSERT FITTING
MECALINE 859294 DOUBLE BANJO 10/8-1/8
MECALINE 859620 FEMALE STRAIGHT FITTING 18-1/2
MECALINE 869365 NON-ORIENTABLE STRAIGHT MALE FITTING 8X6- R1/4IN
MECALINE 859196 FEMALE STRAIGHT FITTING WITH SPRING 6/10-G3/8IN
MECALINE 859608 FEMALE STRAIGHT FITTING 8-3/8
MECALINE 859319 NUT WITH SPRING 12/10
MECALINE 859079 SINGLE BANJO HOUSING 4/2 7-M5
MECALINE 859101 ORIENTABLE STRAIGHT FITTING 10/6 5-R1/4IN
SMC KFF10U-02 FITTING
MECALINE 859019 OLIVE 15 L
SMC KFG2L0403-01S INSERT FITTING