Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859286 DOUBLE BANJO 6/4-1/8
MECALINE 859286 DOUBLE BANJO 6/4-1/8
DOUBLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859286
rubix:
216A2251
ean:
3660338143083
Technical specifications
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859286 DOUBLE BANJO 6/4-1/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.49
excl. VAT
/
Each
£
5.39
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 859018 OLIVE 14 S
MECALINE 859392 TEE FITTING 4 R1/8IN
MECALINE 859257 FITTING BRANCH 12/10-R3/8IN
MECALINE MALE ELBOW 12-R3/8IN859519
SMC KFG2T1209-02S INSERT FITTING
MECALINE 859112 MALE STRAIGHT FITTING 8/6-G1/8IN
MECALINE 869414 ELBOW FITTING 8 R3/8IN
MECALINE 858588 NON ORIENTABLE ELBOW 10X8 - 10X8 R1/2IN
MECALINE 859164 ORIENTABLE STRAIGHT FITTING WITH SPRING 8/6 G1/4IN
MECALINE 859305 WASHER BI-MATERIAL A 1/2
MECALINE 859019 OLIVE 15 L
SMC KFG2L1613-04S INSERT FITTING
MECALINE 859236 MALE ORIENTABLE TEE 6/4 R1/8IN
MECALINE 858904 NUT 5/3-M7X0 75
SMC H10-04 FITTING