References
Mecaline:859041
Rubix:214A5380
EAN:3660338140891

Documents
Product details : MECALINE NUT 8 859041
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | 8 |
|---|---|
| Connecting diameter 2 | 8 |
| Material | brass |
| Model | 8 |
Show UNSPSC/ECL@SS
£ 0.88 excl. VAT
/ Each
£ 1.06 incl. VAT
- In stock: Next day delivery
