Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859475 BRANCH FITTING 10-R1/4IN
MECALINE 859475 BRANCH FITTING 10-R1/4IN
MALE TAPER RUN-TEE BRASS COMPRESSION FITTING
References
mecaline:
859475
rubix:
216A2729
ean:
3660338144790
Technical specifications
Connecting diameter
R1/4 ''
Material
Brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859475 BRANCH FITTING 10-R1/4IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
R1/4 ''
Material
Brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
6.82
excl. VAT
/
Each
Ā£
8.18
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 859647 BANJO FITTING MALE ADJUSTABLE 10-G1/4IN
MECALINE 859107 MALE STRAIGHT FITTING 5/3-G1/8IN
MECALINE 859284 DOUBLE BANJO 5/3-1/8
SMC KFH10N-04-X2 INSERT FITTING
MECALINE 858571 MALE STRAIGHT FITTING 12X10 R1/2IN
MECALINE 859124 METRIC MALE STRAIGHT FITTING 4/2 7-M5
MECALINE 859270 SINGLE BANJO 8/6-1/8
MECALINE 859292 DOUBLE BANJO 8/6-3/8
MECALINE 859147 ORIENTABLE FITTING WITH SPRING FOR HOSE 6/4 R1/8IN
MECALINE 869400 STRAIGHT MALE FITTING 12-R3/8IN
MECALINE 859530 FEMALE ELBOW 6-R1/8IN
SMC KFV12N-02-X2 INSERT FITTING
MECALINE 859094 ORIENTABLE STRAIGHT MALE FITTING 12/8-R3/8IN
MECALINE 859413 STRAIGHT FEMALE FITTING 10-1/4
MECALINE 859617 FEMALE STRAIGHT FITTING 15-1/2