Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859159 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4 G1/2IN
MECALINE 859159 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4 G1/2IN
SWIVEL MALE PARALLEL STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859159
rubix:
216A2665
ean:
3660338141935
Technical specifications
Connecting diameter
G1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859159 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4 G1/2IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
G1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.34
excl. VAT
/
Each
£
5.21
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
MECALINE 859712 CAPTIVE POLYAMIDE SEAL 3/4
MECALINE 858616 ELBOW FITTING 15-R1/2IN
MECALINE 869365 NON-ORIENTABLE STRAIGHT MALE FITTING 8X6- R1/4IN
MECALINE 859472 BRANCH FITTING 8 R1/8IN
MECALINE 869673 OLIVE 4
MECALINE STRAIGHT MALE 6-G1/4IN859591
MECALINE 859409 STRAIGHT FEMALE FITTING 6-1/4
MECALINE MALE FITTING WITH SPIRAL 6/4-R1/8IN
NORGREN 36050110 22MM OD TUB SLEEVE UNIVERSAL
MECALINE 859470 BRANCH FITTING 6-R1/8IN
MECALINE 859107 MALE STRAIGHT FITTING 5/3-G1/8IN
MECALINE 859118 MALE STRAIGHT FITTING 10/8-G3/8IN
MECALINE 859047 NUT 18
MECALINE 859243 MALE ORIENTABLE TEE 6/4-G1/4IN
MECALINE 859045 NUT 15