Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859298 DOUBLE BANJO 12/10-3/8
MECALINE 859298 DOUBLE BANJO 12/10-3/8
DOUBLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859298
rubix:
216A2244
ean:
3660338143205
Technical specifications
Connecting diameter
3/8 ''
Material
nickel-plated brass
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859298 DOUBLE BANJO 12/10-3/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
3/8 ''
Material
nickel-plated brass
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.09
excl. VAT
/
Each
£
9.71
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 859474 BRANCH FITTING 8 R3/8IN
MECALINE STRAIGHT MALE 8-G3/8IN859594
SMC KFL10N-02 FITTING
SMC KFP-04 PLUG INSERT FITTING
MECALINE 859264 SINGLE BANJO 5/3-M5
MECALINE 869399 STRAIGHT MALE FITTING 10-R3/8IN
MECALINE 859309 WASHER BI-MATERIAL B 1/8
MECALINE 859641 BANJO FITTING MALE ADJUSTABLE 4-G1/8IN
MECALINE 869677 OLIVE 12
MECALINE 859047 NUT 18
MECALINE 858908 NUT 10/8-M14X1
MECALINE 859116 MALE STRAIGHT FITTING 10/8-G1/8IN
SMC KFG2L0425-01S INSERT FITTING
MECALINE 859147 ORIENTABLE FITTING WITH SPRING FOR HOSE 6/4 R1/8IN
MECALINE 859224 ORIENTABLE ELBOW8/6-G1/8IN