Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 858748 MALE 90 ELBOW 16-R1/2IN
MECALINE 858748 MALE 90 ELBOW 16-R1/2IN
TAPERED MALE 90° ELBOW
References
mecaline:
858748
rubix:
216A3659
ean:
3660338138188
Technical specifications
Connection 1
R1/2
Connection 2
16
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858748 MALE 90 ELBOW 16-R1/2IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R1/2
Connection 2
16
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.21
excl. VAT
/
Each
£
12.25
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
AVENTICS 2122310380
AVENTICS 2121010140
MECALINE MALE 90 ELBOW 6-G1/4IN 853230
MECALINE 883951 PUSH IN SWIVEL T-6MM-G1/4IN PTFE SEAL
LEGRIS LF3000 FITTING 3101 12 17
MECALINE 883978 PUSH IN MALE STUD-6MM-3/8 PTFE SEAL
CAMOZZI 6MM-4MM RED 6800-46
MECALINE PUSH IN MALE STUD-6MM-G1/4IN 883848
MECALINE 858814 MALE BANJO FITTING MM 12 - R3/8
MECALINE 884007 PUSH IN SWIVEL ELBOW-14MM-3/8 PTFE SEAL
SMC KQ2F06-01A REDUCER PLUG IN Y
SMC KQ2L06-U01A ONE-TOUCH FITTING
AVENTICS R412005091
SMC KQ2L TEETHREADED 1/8 ONE TOUCH PUSH FIT EQUAL 8MM
MECALINE MALE 90 ELBOW 12-R1/2IN 853087