Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B10010.5 REAMER 10.50 MM 5986391
DORMER B10010.5 REAMER 10.50 MM 5986391
Hand reamers B100
References
dormer:
B10010.5
rubix:
025405
ean:
7320760180006
Technical specifications
Diameter
10.5
mm
Total length
133
mm
Length of cut
66
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B10010.5 REAMER 10.50 MM 5986391
HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
Diameter
10.5
mm
Total length
133
mm
Length of cut
66
mm
Square
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.99
excl. VAT
/
Each
£
63.59
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE HAND REAMER H7 HSS 5.0 MM 869761
DORMER HSS REAMER 14.0 B95214.0
TITEX F1231-19 REAMING TOOLS HSS/-CO 5071685
GUHRING 00413 004.000 HAND REAMERS HSS
DORMER B1001/4 REAMER 1/4 INCH 5986381
TITEX F1131-7 REAMING TOOLS HSS/-CO 5071622
DORMER HSS REAMER 10.0 B95210.0
DORMER B1007.5 REAMER 7.50 MM 5986286
TITEX F1131-11.5 REAMING TOOLS HSS/-CO 5071513
DORMER B1005/16 REAMER 5/16 INCH 5986260
DORMER B10013/32 REAMER 13/32 INCH 5986268
DORMER B3013/8 REAMER 3/8 INCH 5986404
DORMER HSS REAMER 20.0 B95220.0
DOR HSS REAMER 30.0
DORMER B10024.0 REAMER 24.00 MM 5986349