DORMER B1005.0 REAMER 5.00 MM 5986254


Hand reamers B100

References
dormer:B1005.0
rubix:025394
ean:7320760048887
Hand Reamer 5.00 mm DIN 206
brand logo
Technical specifications
Diameter5 mm
Total length87 mm
Length of cut44 mm
See all Specifications

Product details : DORMER B1005.0 REAMER 5.00 MM 5986254


HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter5 mm
Total length87 mm
Length of cut44 mm
Square3.8 mm
Show UNSPSC/ECL@SS
£ 25.41 excl. VAT
/ Each
£ 30.49 incl. VAT
  • In stock: Next day delivery