MASCOT 00573 KIRUNA FUNCTIONAL UNDER SHIRT NAVY 3XL


MASCOT KIRUNA THERMAL UNDERSHIRT NAVY

References
mascot:00573-350-01-3XL
rubix:2520999
ean:5708628064996
Thermo underwear Kiruna 00573-350-01 / 3XL
brand logo
Technical specifications
ColourNavy
Size3XL
Main materialPolyester
See all Specifications

Product details : MASCOT 00573 KIRUNA FUNCTIONAL UNDER SHIRT NAVY 3XL


COOLMAX® ensures efcient moisture wicking, keeps the body dry and prevents chilling. Elastic fabric that always forms well to the body’s movements. Perfect as a base layer. Fits both men and women thanks to its elasticity.

Technical specifications


Attributes
Logistic Weight350 g
ColourNavy
Size3XL
Main materialPolyester
Material100% polyester (COOLMAX®)
Show UNSPSC/ECL@SS
£ 45.49 excl. VAT
/ Each
£ 54.59 incl. VAT
  • Usually arrives within 14 working days