3M GENERAL PURPOSE MASKING TAPE 101E BEIGE 48 MM X 45 M ROLL LABELLED


Masking Tape General Use

References
3m:7100260271
rubix:395A4813
ean:04054596907553
brand logo
brand logo
Technical specifications
Width48 mm
Length45 m
ColourOther

Product details : 3M GENERAL PURPOSE MASKING TAPE 101E BEIGE 48 MM X 45 M ROLL LABELLED


3M™ Masking Tape General Use 101E is a smooth, versatile crepe paper tape. This chamois-colored tape with rubber adhesive and a thickness of 0.12 mm is designed for general use (temporary holding, masking paint without burning off, ...)

This chamois-colored tape with rubber adhesive and a thickness of 0.12 mm is designed for general use (temporary holding, masking paint without burning off, ...)

Technical specifications


Attributes
Width48 mm
Length45 m
ColourOther
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
  • Usually arrives within 14 working days