3M 18569973 SCOTCH BLUE PAINTER PLASTIC REFILL PT2093EL-48 122CMX274M


ScotchBlue™ Pre-taped Painter's Plastic Refill

References
3m:7100079022
rubix:4520815
ean:00051141340678
brand logo
brand logo
Technical specifications
Width1220 mm
Length27.4 m
ColourBlue

Product details : 3M 18569973 SCOTCH BLUE PAINTER PLASTIC REFILL PT2093EL-48 122CMX274M


Get ScotchBlue™ Pre-taped Painter's Plastic Refill to create super-sharp paint lines and protect surfaces in a single roll. It's a replacement for the original roll supplied with ScotchBlue™ Pre-taped Painter's Plastic Dispenser. The roll combines ScotchBlue™ Masking Tape with an unfolding static plastic film drop cloth. The advanced masking tape gives super-sharp paint lines and removes cleanly up to 21 days after application. The plastic film drop cloth is perfect for protecting skirting boards and floors, whole windows or just the glass, doors and other surfaces from accidental splatters, spills and drips. The drop cloth is easy to unroll and cut to length, helping to minimise waste. Application is simple, with static cling aiding placement and adjustment of the plastic film.
ScotchBlue™ Pre-taped Painter's Plastic refill, is a replacement for the original supplied with the ScotchBlue™ Pre-taped Painter's Plastic Dispenser. This refill contains advanced ScotchBlue™ Masking Tape (with sharp line technology) and a static plastic film drop cloth, integrated into a single roll.

Strengths

Refill for ScotchBlue™ Pre-taped Painter's Plastic Dispenser, for extra precision and protecting whilst painting;Contains masking tape with 3M advanced technology for super-sharp paint lines;Advanced masking tape allowing clean removal up to 21 days after application;Static cling aids placement, readjustment and keeps the film in place;Protects against accidental drips, spills and splatters;Easy to unroll and cut to length with integrated cutting blade

Applications

Use to protect skirting boards and floors, whole windows or just the glass, doors and other surfaces when painting

Technical specifications


Attributes
Width1220 mm
Length27.4 m
ColourBlue
Show UNSPSC/ECL@SS
£ 6.73 excl. VAT
/ Each
£ 8.08 incl. VAT
  • Usually arrives within 14 working days