Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8858 OIL GRIP 4X42C GLOVES 8 M
TEGERA 8858 OIL GRIP 4X42C GLOVES 8 M
Cut-resistant gloves and sleeves Tegera
References
tegera:
8858-8
rubix:
389A3597
ean:
7340118474120
Technical specifications
Size
8
Cutting resistance level
C
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8858 OIL GRIP 4X42C GLOVES 8 M
Technical specifications
Attributes
Size
8
Cutting resistance level
C
Main material
Polyester
Coating
Nitrile
Type
Glove
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.02
excl. VAT
/
Each
£
18.02
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TRAFFIGLOV TG1010 NYLON PU RED 4131A GLOVES 8/M
TRAFFIGLOV TG5360 LXT ULTRAFINE X-DURA PU DIP AMBER 3X42C GLOVES 9/L
TRAFFIGLOV TG1360 LXT ULTRAFINE X-DURA PU RED 4131A GLOVES 6/XS
ANSELL 70-215 HYFLEX 144XB MDWT KEVLAR GLOVES YELLOW SIZE 10
TRAFFIGLOV TG5060 WPR NITRILE FULL DIP GREEN 4X43C GLOVES 11/2XL
TEGERA 991 SYNTHETIC GLOVE 10 XL
"ANSELL 11-251-16-W HYFLEX 2X42B NO THUMB ARM SLEEVE BLK WIDE 16"""
TEGERA 215 LEATHER GLOVE 9 L
ANSELL 11-561 HYFLEX 4X42C LTWT NITRILE GLOVES GRY/BLU SIZE 5
ANSELL 11-423 HYFLEX 4X32B INTERCEPT PALM GLOVES GRY/YEL SIZE 11
TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 10 XL
ANSELL 70-205 HYFLEX 134XB LTWT KEVLAR GLOVES YELLOW SIZE 9
TEGERA 8807R SYNTHETIC GLOVE CRF INFINITY 8 M
UVEX 60081 PHYNOMIC C5 4X42C BLUE/GREY GLOVES 9/L
ANSELL 11-731 HYFLEX 4X42D INTERCEPT PU COATED GLOVES GRY SIZE 11