Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
PORTWEST A020 ASSEMBLY GLOVE WHITE XL/10
PORTWEST A020 ASSEMBLY GLOVE WHITE XL/10
General handling glove Portwest
References
portwest:
A020WHRXL
rubix:
208A1289
Technical specifications
Size
10
Product details
Technical specifications
Product details : PORTWEST A020 ASSEMBLY GLOVE WHITE XL/10
Technical specifications
Attributes
Size
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.35
excl. VAT
/
Each
£
0.42
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
TEGERA 513 LEATHER GLOVE 11 2XL
ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 6
TEGERA 860 SYNTHETIC GLOVE 11 2XL
SHOWA TEMRES 281 MTP POLYURETHANE GLOVES BLUE 9/L
TEGERA 737 SYNTHETIC GLOVE 11 2XL
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 7
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 7
PORTWEST AP62G8RXXL DERMIFLEX AQUA GLOVE GREYBK SIZE XXL
TEGERA 873 SYNTHETIC GLOVE 10 XL
TEGERA 465A SYNTHETIC GLOVE 5 2XS
PORTWEST A360B8R SENTI-FLEX GLOVE BLUE/BLACK SIZE XL
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 11
TEGERA 779 SYNTHETIC GLOVE 10 XL
ANSELL 27-810 HYCRON 4121B NITRILE COAT OIL REPEL GLOVES BLUE SIZE 10
TEGERA 8804 SYNTHETIC GLOVE INFINITY 7 S