Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8106T LEATHER GLOVE 6 XS
TEGERA 8106T LEATHER GLOVE 6 XS
General handling glove Tegera
References
tegera:
8106T 6
rubix:
386A1503
ean:
7340118379494
Technical specifications
Size
6
Coating
Leather
Main material
Leather
Product details
Technical specifications
Product details : TEGERA 8106T LEATHER GLOVE 6 XS
Technical specifications
Attributes
Size
6
Coating
Leather
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.45
excl. VAT
/
Each
£
36.54
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 6
TEGERA 778 SYNTHETIC GLOVE 5 2XS
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 8
POLYCO 889 GRIP DRY LATEX PALM COATED GLOVES 2122X RED/BLK SIZE 11 PK1
POLYCO GIO GRIP IT OIL DUAL NITRILE GLOVES 4122X RED/BLK SIZE 8 PK1
POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 11 PK1
PORTWEST A150ORRS FORTIS GRIP GLOVE ORANGE SIZE S
TEGERA 890 SYNTHETIC GLOVE 11 2XL
TEGERA 868 SYNTHETIC GLOVE 9 L
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 11
TEGERA 8833 SYNTHETIC GLOVE 10 XL
SKYTEC SKG00002DF OREGON MTP NITRILE GLOVES BLUE 8/M
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 7
TEGERA 921 TEXTILE GLOVE 6 XS
TEGERA 8804 SYNTHETIC GLOVE INFINITY 10 XL