Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8830R SYNTHETIC GLOVE CRF 11 2XL
TEGERA 8830R SYNTHETIC GLOVE CRF 11 2XL
TEGERA 8830R glove
References
tegera:
8830R-11
rubix:
386A1982
ean:
7340118388229
Technical specifications
Size
11
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8830R SYNTHETIC GLOVE CRF 11 2XL
Cut-resistant glove, winter lining, nitrile foam, coated palm, foam grip pattern, level D cut resistance, acrylic, CRF technology, nylon, polyester, stainless steel fiber, breathable, very comfortable. Packaging: Per 6 Pairs. Standards: EN388:2016, EN511:2006 and EN407:2020.
Strengths
Approved for handling food products. Reinforcement between thumb and forefinger. Withstands contact heat up to 250°C.
Applications
Industries, logistics, maintenance.
Technical specifications
Attributes
Size
11
Coating
Nitrile
Abrasion resistance level
4
Main material
Nitrile
Material
Synthetic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.65
excl. VAT
/
Each
£
15.18
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SKYTEC SKY082 PRO ARGON THERMAL COLD PROTECTION GLOVES BLACK 8/M
Portwest A310R8RXL Flexo Grip Glove RedBk SIZE XL
PORTWEST A300 BLUE NITRILE GLOVE FULL COATED KNIT WRIST SIZE 10/XL
TEGERA 325 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 164 LEATHER GLOVE 9 L
POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 12 PK1
ANSELL 47-402 ACTIVARMR 3111A FULLY COATED GLOVES BLUE SIZE 9
TEGERA 879 SYNTHETIC GLOVE 11 2XL
ANSELL 48-929 EDGE 4X43C NITRILE D'DIPPED HPPE GLOVES GRY/BLK SIZE 8
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 10
TEGERA 883A SYNTHETIC GLOVE 6 XS
POLYCO GH315 MATRIX PU PALM COATED GLOVES 4X43E GREY/BLK SIZE 8 PK1
POLYCO MTEC5 MULTI-TASK E C5 NITRILE PALM GLOVES 4X44D GRN/BLK SIZE 11
PORTWEST AP62G8RXXL DERMIFLEX AQUA GLOVE GREYBK SIZE XXL
TEGERA 671 LEATHER GLOVE 11 2XL