References
Ansell:87-195 7.5-8
Rubix:1616033
Manufacturer :87195080
EAN:10076490442788

Product details : ANSELL ALPHATEC 87-195 CHEMICAL LATEX GLOVES 1010X 8 M
- Specially treated to reduce the risk of allergic reactions
- Provides outstanding sensitivity
- Excellent price/quality ratio
- Super thin and yet durable
- Compliant to EU and FDA food handling requirements
Effective allergy prevention and exceptional tactile sensitivity.
Strengths
- Ultra-light weight glove
- Flocked lining for best comfort
- Food compliance to both EU and FDA requirements
Applications
Cleaning|All food processing applications that have food contact|Fruit and Vegetable Processing|Laboratory maintenance and clean up|Janitorial use
Technical specifications
Attributes
| Size | 7.5 |
|---|---|
| Length | 305 mm |
| Main material | latex |
| ESD | no |
| Colour | blue |
| Thickness | 0.35 mm |
| Material | natural latex rubber |
Show UNSPSC/ECL@SS
£ 0.96 excl. VAT
/ Each
£ 1.15 incl. VAT
- In stock: Next day delivery