ANSELL 29-500 ALPHATEC FLOCKED LOZENGE NEOPRENE GLOVES BLK SIZE 8
AlphaTec 29500
See technical informationSee documentsReferences
Ansell:29-500-08
Rubix:119A3897
Manufacturer :29500080
EAN:0076490495381



Documents
Product details : ANSELL 29-500 ALPHATEC FLOCKED LOZENGE NEOPRENE GLOVES BLK SIZE 8
- Protects against a wide range of acids, caustics, alcohols and many solvents
Medium duty, unsupported natural rubber latex and neoprene blended glove, with outstanding flexibility incorporating ease of handling.
Strengths
- Ideal for use in cold conditions: neoprene maintains its superb elasticity even at low temperatures
- Flock lined in pure cotton for better comfort and perspiration absorption
- Superior flexibility. Contains natural rubber. Much less tiring to the hands than other heavy-duty gloves
Applications
Chemical Handling|Maintenance|General Purpose Auto Aftermarket
Technical specifications
Attributes
| Logistic Weight | 116 g |
|---|---|
| Size | 8 |
| Length | 300 mm |
| Chemical protection value | aklnpt |
| Main material | cotton |
| Packaging | 12 pairs in a bag |
| Colour | black |
| Thickness | 0.75 mm |
| Cuff style | gauntlet |
| Material | cotton flocking |
Show UNSPSC/ECL@SS
£ 3.24 excl. VAT
/ Each
£ 3.89 incl. VAT
- Delivery usually within ( 11 ) days