ANSELL 39-122 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 10

AlphaTec 39-122

See technical informationSee documents
References
Ansell:39-122-10
Rubix:121A9153
Manufacturer :39122100
EAN:0076490497644
ANSELL Gloves SOL-KNIT 39-122 MT 10
brand logo
brand logo
brand logo
Technical specifications
Size10
Length310 mm
Chemical protection valuejkt
See all Specifications
Documents

Product details : ANSELL 39-122 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 10


  • Provides heavy duty mechanical and chemical protection for a wide variety of work environments and offers optimum comfort, thanks to its natural shape that makes it well-suited for use with long-lasting tasks.
A reinforced nitrile glove, combining the durability and chemical resistance of nitrile, with the added strength and comfort of an interlock knit cotton liner.

Strengths

  • Compliant with USA FDA food handling requirements
  • Curved, pre-flexed fingers and wing thumb reduce hand fatigue for extra worker comfort
  • Rugged glove with chemical protection
  • Superior dexterity and the high levels of wet and dry grip contribute to wearer safety and ultimately to the overall productivity

Applications

Oil, fluids and filter change|Handling materials with sharp or rough edges|Applying finish to materials, products |Adjusting panels parts components|Production line support & maintenance|Equipment repair & maintenance|Assembly and disassembly of equipment
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight123 g
Size10
Length310 mm
Chemical protection valuejkt
Main materialcotton
Packaging12 pairs per bag / 6 bags per carton
Colourgreen
Materialinterlock cotton / nitrile
Show UNSPSC/ECL@SS
£ 6.40 excl. VAT
/ Each
£ 7.68 incl. VAT
  • Delivery usually within ( 11 ) days

Size

Select variants (4)