Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
PTN 857464 LOCK WASHER MB2
PTN 857464 LOCK WASHER MB2
MB Washer
References
ptn:
MB2
rubix:
218A1370
manufacturer :
857464
ean:
3660338127182
Technical specifications
Inner diameter
15
mm
Outer diameter
28
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857464 LOCK WASHER MB2
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
28
mm
Series
MB
Material
Steel
Weight
0.0026
kg
Width
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.15
excl. VAT
/
Each
£
0.18
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Check our products from related categories
MB13-AKN LOCK WASHER MB 13
MB27-AKN LOCK WASHER MB 27
FAG LOCKING WASHER MB23
SKF LOCKING WASHER MB 2
TIMKEN TW104 LOCK WASHER
SNR FR110X4X3 PLUMMER BLOCK ACCESSORIES
SKF LOCKING WASHER W11
SKF SLEEVE LOCKNUT / WASHER MB6
SNR FR90X4X3 PLUMMER BLOCK ACCESSORIES
TIMKEN MB24 LOCK WASHER
SKF LOCKING WASHER MB 38
FAG LOCKING WASHER MB5
SKF SLEEVE LOCKNUT / WASHER MB5
PTN 857487 LOCK WASHER MB25
MB23-AKN LOCK WASHER MB 23