References
FAG:MB8
Rubix:158A8714
Manufacturer :0167336220000
EAN:4026677707017

Product details : FAG MB8 LOCKING WASHER
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Material | steel |
| Width | 1.25 mm |
Show UNSPSC/ECL@SS
£ 13.60 excl. VAT
/ 10 pieces
£ 16.32 incl. VAT
- In stock: Next day delivery
