References
PTN:MB14
Rubix:218A1382
Manufacturer :857476
EAN:3660338127304




Documents
Product details : PTN 857476 LOCK WASHER MB14
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 98 mm |
| Material | steel |
| Weight | 0.0334 kg |
| Width | 1.5 mm |
Show UNSPSC/ECL@SS
£ 37.75 excl. VAT
/ 25 pieces
£ 45.30 incl. VAT
- In stock: Next day delivery
