Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
PTN 857471 LOCK WASHER MB9
PTN 857471 LOCK WASHER MB9
MB Washer
References
ptn:
MB9
rubix:
218A1377
manufacturer :
857471
ean:
3660338127250
Technical specifications
Inner diameter
45
mm
Outer diameter
69
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857471 LOCK WASHER MB9
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
69
mm
Series
mb
Material
steel
Weight
0.0152
kg
Width
1.25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.25
excl. VAT
/ 25
pieces
£
11.10
incl. VAT
In stock: Next day delivery
Select variants (42)
Add to cart
Check our products from related categories
FAG LOCKING WASHER MB18
PTN 857496 LOCK WASHER MB34
TIMKEN MB5 LOCK WASHER
SNR FR110X10X4 PLUMMER BLOCK ACCESSORIES
SNR FR62X4X3 PLUMMER BLOCK ACCESSORIES
SKF SLEEVE LOCKNUT / WASHER MB5
SNR FR170X14,5X5 PLUMMER BLOCK ACCESSORIES
PTN 857499 LOCK WASHER MB40
FAG LOCKING WASHER MB28
SNR FR200X5X6 PLUMMER BLOCK ACCESSORIES
SNR FR110X10,5X4 PLUMMER BLOCK ACCESSORIES
PTN 857482 LOCK WASHER MB20
MB36-AKN LOCK WASHER MB 36
FAG LOCKING WASHER MB7
TIMKEN MB29 LOCK WASHER