References
PTN:MB1
Rubix:218A1369
Manufacturer :857463
EAN:3660338127175




Documents
Product details : PTN 857463 LOCK WASHER MB1
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 25 mm |
| Material | steel |
| Weight | 0.002 kg |
| Width | 1 mm |
Show UNSPSC/ECL@SS
£ 36.00 excl. VAT
/ 100 pieces
£ 43.20 incl. VAT
- Usually arrives within 14 working days
