References
PTN:MB29
Rubix:218A1397
Manufacturer :857491
EAN:3660338127458




Documents
Product details : PTN 857491 LOCK WASHER MB29
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 145 mm |
|---|---|
| Outer diameter | 202 mm |
| Material | steel |
| Weight | 0.168 kg |
| Width | 2 mm |
Show UNSPSC/ECL@SS
£ 13.78 excl. VAT
/ Each
£ 16.54 incl. VAT
- Usually arrives within 14 working days
