Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
PTN 857485 LOCK WASHER MB23
PTN 857485 LOCK WASHER MB23
MB Washer
References
ptn:
MB23
rubix:
218A1391
manufacturer :
857485
ean:
3660338127397
Technical specifications
Inner diameter
115
mm
Outer diameter
159
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857485 LOCK WASHER MB23
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
Inner diameter
115
mm
Outer diameter
159
mm
Series
MB
Material
Steel
Weight
0.103
kg
Width
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.50
excl. VAT
/ 25
pieces
£
160.20
incl. VAT
In stock: Next day delivery
Select variants (42)
Add to cart
Check our products from related categories
PTN 857473 LOCK WASHER MB11
TIMKEN TW109 LOCK WASHER
SKF LOCKING WASHER MB4
SKF LOCKING WASHER MB 0
FAG MB48 LOCKING WASHER
NSK LOCKING WASHER AW10
MB13-AKN LOCK WASHER MB 13
SNR FR150X3X55 PLUMMER BLOCK ACCESSORIES
SNR ACCESSORIES MB8
SNR FR200X10X5 PLUMMER BLOCK ACCESSORIES
FAG LOCKING WASHER MB0
SNR FR170X12,5X5 PLUMMER BLOCK ACCESSORIES
FAG LOCKING WASHER MB38
SKF SLEEVE LOCKNUT / WASHER MB12
PTN 857499 LOCK WASHER MB40