Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Pipe Clamp & Accessories
INTERNAL CIRCLIP KIT IMPERIAL CARBON SPRING STEEL DIN472 5/16-1.1/2
INTERNAL CIRCLIP KIT IMPERIAL CARBON SPRING STEEL DIN472 5/16-1.1/2
MBCK-1300 PACK NO. 1
References
rubix-cee:
INT CIRCLIP KIT 5/16-1 1/2
rubix:
256A5054
Technical specifications
Type
Imperial
See all Specifications
Product details
Technical specifications
Product details : INTERNAL CIRCLIP KIT IMPERIAL CARBON SPRING STEEL DIN472 5/16-1.1/2
Internal circlip kit
5/16" 25
3/8" 25
7/16" 25
15/32" 25
1/2" 25
9/16" 20
5/8" 20
11/16" 20
23/32" 15
3/4" 15
25/32" 15
13/16" 15
7/8" 15
15/16" 15
1" 15
1-1/8" 10
1-1/4" 10
1-1/2" 10
Strengths
Technical specifications
Attributes
Type
Imperial
Material
Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.66
excl. VAT
/
Each
£
37.99
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
O RING SELECTION KIT GERMAN METRIC NBR 70
PARKER RAP320X POLYPROP CLAMP 20MM
PARKER RBP108X TWIN CLAMP-PP 8 MM
SPARTEX 853602 PERFORATED BAND CLAMPS W1 SET OF 90
PARKER DPB1X TOP PLATE TWIN CLAMP
EXTERNAL CIRCLIP KIT METRIC CARBON SPRING STEEL DIN471 5MM-30MM
STAUFF 16MM H/DUTY CLAMP 1110002504
BOTT CABLE HOOK 150MM PACK OF 5 14010025
EXTERNAL CIRCLIP KIT IMPERIAL CARBON SPRING STEEL DIN471 5/35-1.1/4
PARKER RAP538X CLAMP 38MM POLYPROPYLENE
ASCO P653AT507291001 BODY TO BODY CONNECTOR KIT
PARKER CLAMP-PP-L-SER-22-MM RAP322X
FACOM AUTOMATIC PLIER FOR CABLE TIES 986075
PARKER RAP533.7X CLAMP 33.7MM POYPROPYLENE
BOTT SINGLE HOOK 25MM PACK OF 5 14001102