Measure, control and diagnostic
Filter Options
Categories
pressure gauge (12)
measure, control and diagnostic -accessory/spare part (3)
diagnostic tool (1)
Brand
draper
(6)
facom
(1)
leica geosystems
(1)
mecaline
(3)
optibelt
(1)
schneider electric
(1)
sykes-pickavant
(1)
14 Product(s) with 16 variant(s):
MECALINE 829131 PRESSURE GAUGE REAR FITTING CONNECTING DIA 1/8 0-10 BA
- mecaline:829131
- rubix:208A5155
- ean:3660338048654
- In stock: Next day delivery
- Max. service pressure:10 bar
£ 15.29 excl. VAT
/ Each
OPTIBELT PLASTIC GROOVE GAUGE RILLENLKR
- optibelt:RILLENL KR
- rubix:80317964
- manufacturer :1625477
- ean:4014486286113
- Usually arrives within 14 working days
- Type:groove gauge
£ 30.64 excl. VAT
/ Each
DRAPER 91365 TYRE PRESSURE GAUGE 45MM
- draper:91365
- rubix:382A8683
- manufacturer :91365
- ean:5010559913657
- Delivery usually within ( 7 ) days
- Max. service pressure:4 bar
£ 7.75 excl. VAT
/ Each
DRAPER 91364 TYRE PRESSURE GAUGE - MINI
- draper:91364
- rubix:382A8682
- manufacturer :91364
- ean:5010559913640
- Delivery usually within ( 7 ) days
- Max. service pressure:4 bar
£ 5.08 excl. VAT
/ Each
DRAPER 51536 TYRE PRESSURE GAUGE WITH END MOUNT
- draper:51536
- rubix:80257924
- manufacturer :51536
- Delivery usually within ( 7 ) days
- Max. service pressure:3.45 bar
£ 5.58 excl. VAT
/ Each
DRAPER 69923 TYRE PRESSURE GAUGE TPG101 0-60PSI 0-4 BAR
- draper:69923
- rubix:80139246
- manufacturer :69923
- Delivery usually within ( 7 ) days
- Max. service pressure:4 bar
£ 7.38 excl. VAT
/ Each
SYKESPIC 31470000 OIL PRESSURE TESTER
- sykes-pickavant:31470000
- rubix:280314
- ean:5012737006786
- Usually arrives within 14 working days
- Max. service pressure:10 bar
£ 289.95 excl. VAT
/ Each
SCHNEIDER LA4DE1E SURGE SUPPRESSOR MODULE
- schneider electric:LA4DE1E
- rubix:153A1710
- Delivery usually within ( 2 ) days
- Type:clip on coil suppressor module
£ 24.41 excl. VAT
/ Each
DRAPER 35879 QUALITY OIL PRESSURE TEST KIT 12 PIECE
- draper:35879
- rubix:210A8768
- Delivery usually within ( 7 ) days
- Max. service pressure:10 bar
£ 89.14 excl. VAT
/ Each
FACOM DX.TSCANPB SCANDIAG QUICK BRAKE DISC AND TYRE WEAR ANALYSER
- facom:DX.TSCANPB
- rubix:270A2210
- ean:3662424156687
- Delivery usually within ( 14 ) days
- Type:wear analyzer
£ 3,186.02 excl. VAT
/ Each
LEICA LGS-RE120 ROD EYE 120 BASIC RECEIVER W/BRACKET
- leica geosystems:LGS-RE120
- rubix:261A2182
- Delivery usually within ( 3 ) days
- Type:leica lgs-re120 rod eye 120 basic receiver w/bracket
£ 161.91 excl. VAT
/ Each
DRAPER 51541 TYRE PRESSURE GAUGE SIDE MOUNT
- draper:51541
- rubix:382A3583
- manufacturer :51541
- ean:5010559515417
- Delivery usually within ( 7 ) days
£ 5.96 excl. VAT
/ Each
WIKA SS CASE GAUGE 3903664
- wika:3903664
- rubix:161A9066
- manufacturer :3903664
- Usually arrives within 14 working days
£ 32.62 excl. VAT
/ Each
WIKA SS CASE GAUGE 3904180
- wika:3904180
- rubix:161A0452
- manufacturer :3904180
- Usually arrives within 14 working days
£ 46.77 excl. VAT
/ Each



















