References
Draper:91364
Rubix:382A8682
Manufacturer :91364
EAN:5010559913640

Product details : DRAPER 91364 TYRE PRESSURE GAUGE - MINI
360° push on connector compatible with most vehicles including; cars, light commercial vehicles, motorbikes and trailers. Fitted with an easy to read analogue 45mm gauge with a heavy duty rubber cover for increased protection. Maximum pressure 4 BAR (60psi).
Technical specifications
Attributes
| Max. service pressure | 4 bar |
|---|---|
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 4.88 excl. VAT
/ Each
£ 5.86 incl. VAT
- Delivery usually within ( 7 ) days
