References
Draper:35879
Rubix:210A8768

Product details : DRAPER 35879 QUALITY OIL PRESSURE TEST KIT 12 PIECE
Accurately tests oil pump pressure, whilst also testing switch and warning indicators. The dual reading pressure gauge 0 - 150psi/0 - 10bar is fitted with a heavy duty rubber protector. Anti-kink coil attached to either end of the flexible hose to increase durability. Fitted with a spring-loaded pressure relief valve and integrated Schrader one-way valve system. Supplied in a plastic storage case.
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 89.14 excl. VAT
/ Each
£ 106.97 incl. VAT
- Delivery usually within ( 7 ) days
