References
Draper:51536
Rubix:80257924
Manufacturer :51536

Product details : DRAPER 51536 TYRE PRESSURE GAUGE WITH END MOUNT
Graduated 6 - 50 psi in increments of one psi. In line feature allows access to awkwardly positioned tyre valves. Gauge has valve remover and pocket clip.
Technical specifications
Attributes
| Max. service pressure | 3.45 bar |
|---|---|
| Min. service pressure | 0.41 bar |
| Precision | increments of one psi (≈0,07 bar) |
Show UNSPSC/ECL@SS
£ 5.58 excl. VAT
/ Each
£ 6.70 incl. VAT
- Delivery usually within ( 7 ) days
